MACROMATIC Intrinsically Safe Relay for Hazardous Location
#Grup produk P109803559
Spesifikasi
| UNSPSC | 39121501 |
|---|---|
| Body Depth (inch) | 2.52 |
| Body Height (inch) | 3.55 |
| Body Width (inch) | 0.69 |
| Contact Form | SPST-NO |
| Contact Rating (AC) (A) | 3 @125V5 @125V |
| Contact Rating (DC) (A) | 3 @30V5 @30V |
| Delay Type | Fixed |
| Electrical Connection Type | Screw |
| Electrical Operating Durability | 50000 |
| For use with | Hazardous Location Switches and Sensors |
| Frequency (Hz) | 50/60 |
| IP Rating | IP20 |
| Input Voltage (V) | 10 to 125 (AC)102 to 132 (DC) |
| Maximum Operating Temperature (°F) | 140 |
| Mechanical Operating Durability | 5000000 |
| Minimum Operating Temperature (°F) | -18 |
| Number of Inputs | 1 |
| Output Switch Configuration | (1) NO |
| Power Consumption (V/A) | 2 |
| Relay Mounting Style | DIN-Rail & Surface |
| Response Time (msec) | 50 |
| Standards | CE Certified; cULus Listed; UL 913 |
| Status indicator | LED Indicator |
| UL 913 Certification | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These combination relays snap onto DIN-rails and have mounting features that secure with screws onto flat surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
General Purpose Relay Coil Resistance Not Applicable Contact Form SPST-NO Delay Time None Delay Type Fixed Electrical Connection Screw Terminal IP Rating IP20 Input Voltage 10 to 125V AC 102 to 132V DC Mounting Style DIN Rail Panel Number of Inputs 1 Number of Pins 0 Output Switch Configuration (1) NO Response Time 50 msec Status Indicator LED Indicator Standards CE Certified cULus Listed UL 913 Contact Rating (AC) 3 A @ 125V 5 A @ 125VProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
