STURTEVANT RICHMONT Interchangeable Torque Wrench Head

Sebelum PPN:
Rp2.299.900 - Rp4.299.900
Spesifikasi
UNSPSC27111715

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open end torque wrench heads can access hex head fasteners from the side compared to box-end wrenches that can only access a fastener from the top. They can be used with compatible interchangeable-head wrenches to reduce the need for extra torque wrenches.
Feature
Interchangeable Torque Wrench Head Drive Size 1 in Size 3/4 in Overall Length 2 in Maximum Torque 1 000 in-lb 15 Degrees Open End Black Oxide Metric

Ulasan Produk

Tidak ada ulasan