YELLOW JACKET Interchangeable Head Torque Wrench

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedYes
Clockwise Accuracy+/-4%
Corrosion ResistantNo
Counterclockwise Accuracy+/-4%
Drive Size (mm)16; 17; 21; 22; 24; 26; 27; 29
Extended Data TestingYes; BS EN 26789, ISO 6789, ASME B107.14M, DIN 3122
FinishPowder Coated
Handle ColorBlack
Handle TypeErgonomic
InsulatedNo
MaterialAluminium
Measurement TypeSAE
Overall Length (inch)16
Overall Width (inch)1 1/2
Primary Scale Max. Torque (ft-lbs)59
Primary Scale Minimum Torque (ft-lbs)7
Primary Scale Range (ft/lbs)7.4 to 59
RatchetingNo
ReversingNo
RotationClockwise and Counterclockwise
Secondary Scale Maximum Torque (N m)80
Secondary Scale Minimum Torque (N m)10
Secondary Scale Range (N m)10 to 80
StandardsASME B107.14M, BSEN 26789, ISO 6789, DIN3122
Torque AdjustabilityAdjustable
Torque Increments0.5 ft-lb; 0.5 N-m
Torque Measurement TypeFoot-Pound, Newton-Meter
Torque Range10 N-m to 80 N-m; 7 ft-lb to 59 ft-lb
Torque SettingAdjustable
Visual/Audible IndicatorsAudible Click

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interchangeable-head torque wrench kits have a combination of interchangeable torque wrenches and torque wrench heads organized into one kit. They ensure that fasteners are tightened correctly and reduce the need for multiple torque wrenches.
Feature
Interchangeable Head Torque Wrench Kit 10 N-m to 80 N-m 7 ft-lb to 59 ft-lb 0.5 ft-lb 0.5 N-m Drive Size 16 mm 17 mm 21 mm 22 mm 24 mm 26 mm 27 mm 29 mm 0.5 ft-lb 0.5 N-m 16 in Extended Data Testing Yes BS EN 26789 ISO 6789 ASME B107.14M DIN 3122 Clockwise Accuracy +/-4 Percent Counterclockwise Accuracy +/-4 Percent Aluminum Powder Coated Ergonomic

Ulasan Produk

Tidak ada ulasan

Halaman Terkait