BUCHANAN Insulation-Displacement Wire Connector

Sebelum PPN:
Rp619.900 - Rp3.099.900
Spesifikasi
UNSPSC39121409
ColorBlack
Compatible with Product TypeEnergized Systems
Connector TypeRun Tap
Contact FinishNickel
Contact MaterialSteel
Fill MaterialGel
Insulation MaterialUV-Stable Polymer
Max. Insulation Diameter (inch)0.5
Maximum Operating Temperature (°F)194
Maximum Run Conductors1
Maximum Tap Conductors1
Maximum Voltage (V) 600
Number of Ports2
Resistance PropertiesCorrosion Resistant; Water Resistance
RohS CompliantNo
StandardsCSA Certified; UL Listed
Wire TypeElectrical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulation-displacement connectors have two ports for attaching a tap wire to an existing run wire to extend or terminate the connection.
Feature
Tap Connector Color Black Connector Type Run Tap Insulation Material UV-Stable Polymer Maximum Insulation Diameter 0.5 in Maximum Operating Temperature 194 Degrees F Maximum Run Conductors 1 Maximum Run Wire Insulation Diameter 0.364 in Minimum Run Wire Size 4 AWG Maximum Run Wire Size 2/0 AWG Maximum Tap Conductors 1 Maximum Tap Wire Insulation Diameter 0.101 in Minimum Tap Wire Size 14 AWG Maximum Tap Wire Size 10 AWG Maximum Voltage 600 V Number of Ports 2

Ulasan Produk

Tidak ada ulasan