JONARD TOOLS Insulation Displacement Connector Crimper

Sebelum PPN:
Rp769.900 - Rp859.900
Spesifikasi
AdjustabilityNot Adjustable
Body MaterialSteel
Grip MaterialPlastic
Grip StyleStandard Cushion
Includes Crimping DieNo
Includes Wire CutterYes
Jaw Opening TypeSpring Return
Jaw Width (inch)13/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers-style crimpers manually squeeze their jaws around IDC connectors. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
Feature
Crimper Crimper Style Connector Crimper Crimping Capacity 19 AWG 20 AWG 22 AWG 24 AWG 26 AWG Compatible Connector Type 709 Series Connectors AMP Tel Splices Crimping in B Type Connectors UG UR UY Minimum Compatible Wire Size 26 AWG Maximum Compatible Wire Size 19 AWG Maximum Crimping Force Not Rated Tool Length 5 1/2 in Includes Wire Cutter Yes Includes Wire Stripper No Insulated No Adjustability Not Adjustable Body Material Steel Grip Material Plastic

Ulasan Produk

Tidak ada ulasan