KNIPEX Insulated Tongue & Groove Plier

Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Spesifikasi
FinishAtramentized (Phosphate Coat)
For use withNuts; Pipes; Pumps
Grip MaterialBi-Material
InsulatedYes
Jaw Opening TypeManual
Jaw ShapeV
Jaw TextureSerrated
Maximum Jaw Opening (inch)2
Non-SparkingNo
Overall Length (inch)10
Plier MaterialSteel
Plier TypeTongue & Groove Pliers
Steel TypeChrome Vanadium Electric Steel
Tether ReadyNo
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V-shaped cutouts in the jaws of these insulated tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.
Feature
Water Pump Plier Plier Type Tongue Groove Pliers Adjustment Mechanism Push Button Jaw Texture Serrated Jaw Shape V Overall Length 10 in Maximum Jaw Opening 2 in Number of Jaw Positions 24 Jaw Width 1 1/8 in Jaw Length 1 1/4 in Grip Style Knurled Non-Sparking No Insulated Yes Voltage Rating 1 000 V Tether Ready No Features Finger Pinch Guard Forged Hardened Teeth To 61 Hrc High Stability One Hand Adjustment Self-Locking Finish Atramentized (Phosphate Coat)

Ulasan Produk

Tidak ada ulasan