ITL Insulated Socket Set

Sebelum PPN:
Rp26.999.900
Spesifikasi
UNSPSC27113204
Bolt Clearance (inch)35/64
Container TypePlastic Case
Corrosion ResistantNo
Drive Size (inch)1/2
Drive TypePower
FinishInsulated
Head Depth (inch)2 1/8
Head ShapeRound
Head Thickness (inch)25/32
Head TypeStandard
Head Width (inch)1 11/16
Impact RatedNo
Includes Socket BitsNo
Includes WrenchesYes
InsulatedYes
MaterialAlloy Steel
Measurement TypeMetric; SAE
Min. Arc Swing5°
Non-SparkingNo
Number of Geared Teeth72
Number of Pieces19
Overall Length (inch)10
ReversingYes
Socket Shape12-Point
Socket Size1inch; 1/2inch; 10mm; 13mm; 15/16inch; 17mm; 19mm; 20mm; 22mm; 25mm; 3/4inch; 3/8inch; 7/16inch; 7/8inch; 8mm; 9/16inch
Socket Size Range3/8 in to 1 in; 8 mm to 25 mm
Standard Socket Style/SizeStandard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in, 7/8 in, 15/16 in, 1 in, 8 mm, 10 mm, 13 mm, 17 mm, 19 mm, 20 mm, 22 mm, 25 mm
StandardsASTM F1505; IEC 60900:2012
Tether Ready Drive ToolsTether Capable
Voltage Rating (V)1000 (AC); 1500 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric insulated socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. Sockets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
Feature
Socket Wrench Set Standard Socket Count/Style (16) 12-Point Standard Socket Style/Size Standard 12-Point 3/8 in 7/16 in 1/2 in 9/16 in 3/4 in 7/8 in 15/16 in 1 in 8 mm 10 mm 13 mm 17 mm 19 mm 20 mm 22 mm 25 mm Deep Socket Count/Style None Flex Socket Count/Style None Bolt Clearance 35/64 in Drive Size 1/2 in Drive Type Power Alloy Steel Insulated Impact Rated No

Ulasan Produk

Tidak ada ulasan