FACOM Insulated Socket

Sebelum PPN:
Rp489.900
Spesifikasi
UNSPSC27111704
Drive Size (inch)3/8
Drive TypeHand
FinishInsulated
Impact RatedNo
InsulatedYes
MaterialAlloy Steel
Measurement TypeMetric
Number of Points12
Overall Length (inch)1 11/16
Socket DepthStandard
Socket Shape12-Point
Socket Size (mm)10
Tether ReadyNo
Voltage Rating (V)1000 (AC); 1500 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/8" drive metric insulated sockets have a three-eighths inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.
Feature
Insulated Socket Socket Size 10 mm 12-Point Alloy Steel Insulated Standard Hand Drive Size 3/8 in Metric Impact Rated No Standards Up To 1000V AC or 1500DC

Ulasan Produk

Tidak ada ulasan