ITL Insulated Socket

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC27111704
Bolt Clearance (inch)7/16
Drive Size (inch)3/8
Drive TypeHand
FinishInsulated
Impact RatedNo
InsulatedYes
MaterialAlloy Steel; Nylon Thermoplastic
Measurement TypeSAE
Non-SparkingNo
Number of Points12
Overall Length (inch)1 3/4
Socket DepthStandard
Socket Shape12-Point
Socket Size (inch)3/8
StandardsASTM F1505, IEC 60900:2012
Tether ReadyNo
Voltage Rating (V)1000 (AC); 1500 (DC)
Wall Thickness (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/8" drive SAE insulated sockets have a three-eighths inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Insulated Socket Socket Size 3/8 in 12-Point Alloy Steel Nylon Thermoplastic Insulated Standard Hand Drive Size 3/8 in SAE Impact Rated No Bolt Clearance 7/16 in Standards ASTM F1505 IEC 60900 2012

Ulasan Produk

Tidak ada ulasan