BLACKBURN Insulated Multitap Wire Connector

Sebelum PPN:
Rp949.900 - Rp3.199.900
Spesifikasi
UNSPSC39121311
Body MaterialAluminium
ColorBlack
Compatible with Product TypeAluminium Conductors, Copper Conductors, Copper-Clad Aluminium Conductors
For Conductor MaterialAluminium, Copper
Insulation MaterialPVC
Maximum Operating Temperature (°F)194
Maximum Voltage (V) 600
StandardsCSA 6591; UL E9809

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dry-location, in-line insulated multitap connectors have long bodies with ports on opposite ends that transfer power and ground connections in parallel directions. Dry-location multitaps protect cable connections in dry locations, such as air ducts, cable troughs, wireways, and junction boxes. In-line connectors transfer connections in parallel directions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Multitap Connector Body Material Aluminum Color Black For Conductor Material Aluminum Copper For Stranded Copper Wire Size - Minimum 6 AWG For Stranded Copper Wire Size - Maximum 250 kcmil Head Style Hex Hex Size 5/16 in Insulation Material PVC Maximum Operating Temperature 194 Degrees F Maximum Voltage 600 V Number of Ports 2 Standards CSA 6591 UL E9809 Compatible with Product Type Aluminum Conductors Copper Conductors Copper-Clad Aluminum Conductors

Ulasan Produk

Tidak ada ulasan