KLEIN TOOLS Long Nose Pliers Insulated (Tang Jepit Lancip)

Sebelum PPN:
Rp1.799.900 - Rp2.199.900
Spesifikasi
ApplicationFor Work Near Energized Sources
ESD SafeNo
FinishInduction Hardened
Grip StyleStandard Cushion
Handle ColorOrange
Handle StyleCushion Grip
Includes Wire CutterYes
Includes Wire StripperYes
InsulatedYes
Jaw Bend0°
Jaw Opening TypeManual
Joint TypeSolid
Non-SparkingNo
Nose ShapeNeedle
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
StandardsASTM F1505; IEC 60900
Tether ReadyNo
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long, extra-slim jaws of these insulated needle-nose pliers reach into narrow spaces so their pointed tip can provide a precise grip on wire and other thin materials. The jaws are flat on the inside for gripping and rounded on the outside for looping and bending. Needle-nose pliers are commonly used in electronics, crafts, and other detailed work.
Feature
Needle Nose Plier Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 8 7/8 in Maximum Jaw Opening 1 1/4 in Jaw Length 2 3/8 in Tip Width 1/8 in Additional Tool Functions Cutter Stripper Jaw Thickness 1/2 in Insulated Yes Non-Sparking No Voltage Rating 1 000 V Application For Work Near Energized Sources Cutter Length 5/8 in Cutting Capacities 12 AWG Copper Wire Features Skinning Hole Finish Induction Hardened

Ulasan Produk

Tidak ada ulasan