Gardner Bender Lineman's Pliers Insulated (Tang Jepit)

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC27112106
Additional Tool FunctionsWire Cutter
Connectors CrimpedTerminals
Cutting Capacity (AWG)10
ESD SafeNo
Grip StyleDeluxe Cushion
Handle ColorRed
Handle StyleErgonomic
High LeverageYes
InsulatedNo
Jaw Length (inch)1 1/2
Jaw Opening TypeManual
Jaw ShapeCurved
Jaw TextureSerrated
Jaw Width (inch)1 1/4
Max. Wire Cutting Gauge (AWG)10
Maximum Jaw Opening (inch)1 1/8
Non-SparkingNo
Overall Length (inch)9
Plier MaterialSteel
Plier TypeLineman's Pliers
StandardsRoHS
Tether ReadyNo
Tip Width (inch)5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose insulated lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or nail cutter.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Voltage Sensing Plier Insulated No Tether Ready No Plier Type Lineman s Pliers Overall Length 9 in Jaw Shape Curved Jaw Length 1 1/2 in Jaw Width 1 1/4 in Handle Style Ergonomic Additional Tool Functions Wire Cutter Non-Sparking No ESD-Safe No High Leverage Yes Connectors Crimped Terminals Cutting Capacities 10 AWG Features Hot-Riveted Joint Induction Hardened Cutting Knives Plastic-Dipped Handles Precision-Hardened Plier Head Grip Style Deluxe Cushion Handle Color Red

Ulasan Produk

Tidak ada ulasan