KLEIN TOOLS Lineman's Pliers Insulated (Tang Jepit)

Sebelum PPN:
Rp2.599.900 - Rp2.999.900
Spesifikasi
Cutter Length (inch)3/4
For Wire/Cable TypeACSR; Hard Wire
Handle StyleErgonomic
High LeverageYes
InsulatedYes
Jaw ShapeFlat
Non-SparkingNo
Plier MaterialSteel
Plier TypeLineman's Pliers
Tether ReadyNo
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose insulated lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or nail cutter.
Feature
Linemans Plier Insulated Yes Includes Voltage Detection Module Yes Tether Ready No Plier Type Lineman s Pliers Overall Length 9 3/4 in Jaw Shape Flat Jaw Length 1 5/8 in Jaw Width 1 3/8 in Jaw Thickness 5/8 in Handle Style Ergonomic Additional Tool Functions Cable Cutter Conduit Reaming Nose Nail Cutter Screw Cutter Wire Cutter Non-Sparking No ESD-Safe Yes Voltage Rating 1 000 V High Leverage Yes Cutter Length 3/4 in

Ulasan Produk

Tidak ada ulasan