Spesifikasi
| UNSPSC | 27112114 |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Blade Material | Tool Steel |
| Cut Profile | Standard |
| Cutter Length (inch) | 7/8 |
| Cutter Type | Diagonal Cutting Pliers |
| ESD Safe | No |
| For Max. Diameter ACSR Conductor (AWG) | 16 |
| For Max. Diameter Hard Steel (AWG) | 16 |
| Grip Material | Bi-Material |
| Grip Style | Deluxe Cushion |
| Handle Color | Multicolored |
| Handle Style | Standard |
| Head Offset Angle | 0° |
| High Leverage | Yes |
| Insulated | Yes |
| Jaw Length (inch) | 7/8 |
| Jaw Opening Type | Manual |
| Jaw Width (inch) | 1/4 |
| Material Applications | Copper |
| Max. Wire Cutting Diameter (inch) | 0.162 |
| Max. Wire Cutting Gauge (AWG) | 6 |
| Maximum Jaw Opening (inch) | 7/8 |
| Non-Sparking | No |
| Nose Shape | Oval |
| Overall Length (inch) | 8 |
| Plier Material | Steel |
| Plier Type | Diagonal Cutting Pliers |
| Standards | ASTM 1505; CSA; EN/IEC 60900; NFPA 70E; OSHA 29 CFR 1914 |
| Steel Type | High Quality Tool Steel |
| Stripping Capacities (AWG) | 6 Copper |
| Tether Ready | No |
| Voltage Rating (V) | 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pliers have insulated handle grips that protect against electrical shock and standard-cut blades that leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
High Leverage Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated Yes Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 8 in Maximum Jaw Opening 7/8 in For Maximum Diameter Hard Steel 16 AWG For Maximum Diameter ACSR Conductor 16 AWG Jaw Length 7/8 in Jaw Width 1/4 in Jaw Opening Type Manual Grip Style Deluxe Cushion Maximum Wire Cutting Diameter 0.162 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jbP109800695-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
