KLEIN TOOLS Diagonal Cutting Pliers Insulated (Tang Potong)

Sebelum PPN:
Rp1.999.900 - Rp2.599.900
Spesifikasi
UNSPSC27112114
Additional Tool FunctionsWire Cutter
Blade MaterialSteel
Cut ProfileStandard
Cutter Length (inch)7/8
Cutter TypeDiagonal Cutting Pliers
Grip StyleDeluxe Cushion
Handle StyleStandard
High LeverageYes
InsulatedYes
Jaw Length (inch)7/8
Jaw Opening TypeManual
Jaw Thickness (inch)7/8
Jaw Width (inch)1 1/4
Material ApplicationsNails; Screws
Non-SparkingNo
Nose ShapeOval
Overall Length (inch)8 1/4
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
Tether ReadyNo
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle grips on these pliers are insulated to protect against electrical shock and ESD-safe to dissipate electrostatic charges. They reduce the risk of damage when cutting near static-sensitive electrical components. These standard-cut pliers leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Feature
Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe Yes Insulated Yes Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 8 1/4 in Maximum Jaw Opening 1 1/4 in Jaw Length 7/8 in Jaw Width 1 1/4 in Jaw Opening Type Manual Grip Style Deluxe Cushion Voltage Rating 1 000 V Tether Ready No Additional Tool Functions Wire Cutter Blade Material Steel Cutter Length 7/8 in

Ulasan Produk

Tidak ada ulasan