HUBBELL Stop Kontak Industrial - Straight Blade Receptacle (Power Socket/Power Outlet)

Sebelum PPN:
Rp879.900 - Rp1.099.900
Spesifikasi
UNSPSC39121406
AFCINo
Additional Electrical ProtectionStandard Protection
Connection OrientationStraight
Current Rating (A)20
Face Plate Height (inch)2.7
Face Plate Width (inch)1.7
GFCINo
GradeFederal Specification
GroundingGrounded
Housing ColorIvory
Includes Mounting HardwareYes
Max. Wire Size (AWG)10
Maximum Operating Temperature (°F)167
Minimum Operating Temperature (°F)-40
Mount Hole Center-to-Center Height (inch)3.3
Mount TypeFlush
NEMA Enclosure Rating1
Number of Gangs1
Number of Poles2
Number of wires3
Overall Depth (inch)1.2
PhaseSingle
PolarizedYes
Receptacle TypeDuplex
Surge ProtectionNo
Ul 94 Flammability RatingV-0; V-2
Wire Connection LocationBack; Side
Wire Connection TypeScrew Terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These duplex receptacles support two electrical plugs and have terminations with screws that tighten down on conductors to secure them.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Receptacle Connection Orientation Straight Cover Type No Cover Current Rating 20 A GFCI No Grounding Grounded Housing Color Brown Housing Material Nylon Mount Type Flush NEMA Enclosure Rating 1 NEMA Receptacle Configuration 5-20R Number of Gangs 1 Number of Poles 2 Number of Wires 3 Phase Single Polarized Yes Receptacle Type Duplex Standards CSA Certified C22.2 No 42 File 285 Federal Specification W-C-596G NEMA WD-6 UL 498 File E2186 Voltage Rating 125V AC

Ulasan Produk

Tidak ada ulasan