WRIGHT TOOL Impact Socket Extension

Sebelum PPN:
Rp6.899.900 - Rp6.999.900
Spesifikasi
UNSPSC27111704
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-SparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Overall Length (inch)24
Socket Extension TypeStandard
StandardsASME B107.110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/4" drive impact socket extensions come with a three-quarter inch square drive that's compatible with impact power wrenches having the same drive size.
Feature
Impact Socket Extension Alloy Steel Black Oxide Overall Length 24 in Input Drive Size 3/4 in Output Drive Size 3/4 in Input Drive Gender Female Input Drive Shape Square Output Drive Gender Male Output Drive Shape Square Drive Type Impact

Ulasan Produk

Tidak ada ulasan