IRWIN Impact Socket Adapter

Sebelum PPN:
Rp599.900 - Rp1.599.900
Spesifikasi
UNSPSC27112713
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingYes
MaterialAlloy Steel
Number of Pieces1
Output Drive GenderMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/2" drive impact socket adapters come with a one-half inch square drive that’s compatible with drive tools of the same size.
Feature
Socket Adapter Black Oxide Locking Yes Output Drive Male Square 3/8 in Output Drive Shape Square Output Drive Size 3/8 in Output Drive Gender Male Impact Input Drive Female Square 1/2 in Input Drive Shape Square Input Drive Size 1/2 in Input Drive Gender Female

Ulasan Produk

Tidak ada ulasan