Schneider IEC & NEMA Control Relay
#Grup produk P109796611
Spesifikasi
| UNSPSC | 39121517 |
|---|---|
| Body Depth (inch) | 2.68 |
| Body Height (inch) | 2.28 |
| Body Width (inch) | 1.77 |
| Coil Voltage (VAC) | 120 |
| Contact Form | 2NO |
| Contact Rating (AC) (A) | 10 @120V |
| Contact Rating (DC) (A) | 10 @28V |
| Current Rating (A) | 10 |
| Electrical Connection Type | Screw |
| Frequency (Hz) | 50/60 |
| IP Rating | IP2X |
| Input Voltage (V) | 120 (AC) |
| Maximum Operating Temperature (°F) | 122 |
| Mechanical Operating Durability (AC) | 10000000 |
| Minimum Operating Temperature (°F) | -4 |
| Number of terminals | 6 |
| Power Consumption (V/A) | 4.9 |
| Relay Frame Size | Miniature |
| Relay Mounting Style | DIN-Rail & Surface |
| Relay Style | IEC |
| Response Time (msec) | 6 to 8 (Coil De-Energisation and NO Opening); 7 to 14 (Coil Energisation and NO Closing) |
| Standards | CSA C22.2 No 60947-5-1; EN/IEC 60947-5-1; REACH; RoHS Compliant; UL 60947-5-1; WEEE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
IEC Control Relay Current Rating 10 A Contact Form 2NO Contact Rating (DC) 10 A @ 28V Coil Voltage 120V AC Contact Rating (AC) 10 A @ 120V Relay Style IEC Electrical Connection Screw Clamp Mounting Style DIN Rail and Surface Power Consumption 4.9 VA IP Rating IP2X Compatible with Series TeSys SKE Mini Control Relays Maximum Operating Temperature 122 Degrees F Frequency 50/60 Hz Body Depth 2.68 in Body Height 2.28 in Body Width 1.77 in Input Voltage 120V ACProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
