TY-RAP Cable Ties with ID Tag (Pengikat / Kabel Tis)

Sebelum PPN:
Rp639.900 - Rp12.999.900
Spesifikasi
UNSPSC39121703
Basic Material - Cable TieNylon
Cable Tie StyleWith ID Tag
ColorNatural
Flame retardantNo
MaterialNylon 6/6
Maximum Temperature Rating (°F)185
Metal DetectableNo
Number of Straps1
Outdoor UseNo
Temperature Range (°F)-40 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal flag identification cable ties have an identification tag that lies parallel to the material they hold.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie With ID Tag Actual Length 7.25 in Width 0.19 in Nominal Length 7 1/2 in Locking Style Stainless Steel Barb Color Natural Basic Material - Cable Tie Nylon Tensile Strength 50 lb Halogen-Free Plenum Rated Standard Nominal Max Bundle Dia 1 3/4 in Marking Pad Orientation Parallel to Tie Temp Range -40 Degrees to 185 Degrees F Number of Straps 1 Flame Retardant No Metal Detectable No Outdoor Use No Plenum Rated Yes UL Type 21S Thickness 0.05 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait