Legrand Hospital-Grade Straight-Blade Connector (Soket Konektor Medis)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900 - Rp639.900
Spesifikasi
UNSPSC39121421
Connection OrientationStraight
Contact MaterialBrass
For Max. Cable Diameter (inch)0.72
For Min. Cable Diameter (inch)0.23
GradeHospital Grade
Housing ColorBlack; Clear
Housing MaterialNylon
Number of Poles2
Number of wires3
PhaseSingle
Power Indicating LightNo
Resistance PropertiesChemical Resistant
StandardscULus Listed; UL 498
Voltage Rating (V)125 (AC)
Wire Connection TypeScrew Terminal
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These connectors have terminations with screws that tighten down on conductors to secure and disconnect them. They make inline connections with plugs and inlets to transfer power.
Feature
Straight Blade Connector Connection Orientation Straight Current Rating 20 A Housing Color Black Clear NEMA Receptacle Configuration 5-20R Number of Poles 2 Number of Wires 3 Phase Single Resistance Properties Chemical Resistant Voltage Rating 125V AC Wire Connection Type Screw Terminals For Maximum Cable Diameter 0.72 in For Minimum Cable Diameter 0.23 in Grade Hospital Grade Horsepower Rating 1 hp Housing Material Nylon IP Rating Not Rated Market Commercial

Ulasan Produk

Tidak ada ulasan