MORSE Hole Saw Arbor & Pilot Drill Bit

Sebelum PPN:
Rp509.900 - Rp759.900
Spesifikasi
UNSPSC27112826
Arbor Shank StyleHex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Arbor extensions attach to an existing arbor to extend the reach of a hole saw or hole cutter. Arbor adapters allow you to attach an arbor to a tool without a drill chuck, such as an angle grinder. Arbors attach to a hole saw or hole cutter to hold the item in the drill.
Feature
Arbor Extension Arbor Shank Size 3/8 in Arbor Shank Style Hex Includes Pilot Bit No Fits Hole Saw Dia - Imperial all with 3/8 in arbors Material Carbon Steel Overall Length 12 in

Ulasan Produk

Tidak ada ulasan