MAYHEW PRO Hole Aligning Punch

Sebelum PPN:
Rp789.900
Spesifikasi
UNSPSC27111505
MaterialSteel
Overall Length (inch)15
Punch TypeLine Punch
Shank ShapeHexagon
Shank Width (inch)3/4
Taper Length (inch)7 1/4
Tether ReadyNo
Tip Size (inch)1/4
Tip TypePoint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard aligning punches line up holes in everyday applications where there's no need for a special environment or special application punch. They have a standard-length body with a striking end to tap the punch and a tapered end that slides into the holes.
Feature
Line Punch Automatic No Punch Type Line Punch Tip Size 1/8 in Tip Type Point Shank Shape Hexagon Shank Width 5/16 in Grip Style Plain Hole Diameter 1/8 in Overall Length 8 in Container Type Bulk Material Applications Metal Includes Striking Cap No Measurement Type SAE Includes Handguard No Taper Length 3 1/2 in Tether Ready No Includes Handle No Corrosion-Resistant Yes Features Line-Up Punches are Used to Align the Holes through which Rivets Pins or Bolts will be Inserted

Ulasan Produk

Tidak ada ulasan