KEYSCO TOOLS Hole Aligning Punch

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC27111505
Number of Pieces4
Overall Length (inch)8
Tether ReadyNo
Tip Size (inch)3/8; 1/2; 5/8; 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple non-sparking punches in different tip sizes to align different hole sizes. Non-sparking aligning punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when aligning holes in environments where combustible dust or flammable liquids, gas, or vapors are present.
Feature
Pin Punch Set Set Type Punch Set Types Included Pin Punch Number of Pieces 4 Includes Handle No Handle Material Brass Material Applications Steel Overall Length 8 in Includes 1/2 in 3/4 in 5/8 in Brass Pin Punches 3/8 in Tip Size 3/8 in 1/2 in 5/8 in 3/4 in Material Brass Measurement Type SAE Container Type None Tether Ready No Features Re-Dress Ends Regularly to Correct inMushrooming in Grip Style Knurled

Ulasan Produk

Tidak ada ulasan