BESSEY Hold-Down Toggle Clamp

Sebelum PPN:
Rp999.900 - Rp1.099.900
Spesifikasi
UNSPSC27112103
Accommodates Workpiece VariationYes
Arm StyleU-Bar
Clamp Arm Opening Angle180°
Tip MaterialPolyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto-adjusting hold-down toggle clamps automatically compensate for the thickness of the material being held. Also known as self-adjusting toggle clamps, they maintain a consistent clamping force without having to dial in the clamping head height when swapping between workpieces with different thicknesses.
Feature
Auto-Adjust Toggle Clamp Base Mounting Style Flange Handle Orientation Vertical Holding Capacity - Maximum 700 lbf Arm Style U-Bar Tip Material Polyethylene Clamp Arm Opening Angle 180 Degrees Arm Length 2.48 in Height Under Arm 0.88 in Includes Locking Handle No Accommodates Workpiece Variation Yes Clamping Force 250 lb Fastener Thread Size M8 Handle Material Plastic Includes Removable Plastic Pressure Pad Cover Mounting Holes Center to Center - Long Side 1.57 in

Ulasan Produk

Tidak ada ulasan