BETA Hex Key Set

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC27111710
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishSatin
Grip StylePlain
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypePlain
InsulatedNo
Key ShapeT
Length FamilyLong
MaterialAlloy Steel
Measurement TypeMetric
Non-MagneticNo
Non-SparkingNo
Number of Pieces5
Number of Tips1
Tether ReadyNo
Tip Size (mm)2.5; 3; 4; 5; 6
Tip Size CodeM8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These T-shaped hex key sets have one long arm with the drive tip at the end, and two short arms that form a handle that can provide more torque than an L-shaped key. They have a hex tip at the end of the long arm. T-handle hex key sets come with an assortment of hex keys for a range of fastener head sizes.
Feature
Hex Key Set Tip Size 2.5 mm 3 mm 4 mm 5 mm 6 mm Satin 5 None Long Hex 1 No 8 3/4 in No No

Ulasan Produk

Tidak ada ulasan