Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC27111714
Corrosion ResistantNo
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlastic Coated
Handle ColorRed
Handle Length (inch)3 1/2
Handle MaterialAlloy Steel
Handle TypePlain
InsulatedNo
Key ShapeT
Length FamilyLong
Long Arm Length (inch)4 1/2
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticYes
Non-SparkingYes
Number of Tips2
Short Arm Length (inch)3 1/2
Tether ReadyNo
Tip Size (inch)5/16
Working Angle0°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-shaped tamper-resistant hex keys have one long arm and one short arm that extend from the handle. They can provide more torque than an L-shaped key and are compatible with tamper-resistant hex fasteners. Tamper-resistant fasteners are often used in public or commercial areas such as restroom stalls and other locations where theft and vandalism may be a concern.
Feature
Hex Key Tip Size 5/16 in Long Arm Length 4 1/2 in Short Arm Length 3 1/2 in Black Oxide Length Family Long Hex Number of Tips 2 Non-Sparking Yes Non-Magnetic Yes Tether Ready No Corrosion Resistant No Insulated No SAE

Ulasan Produk

Tidak ada ulasan