EKLIND Hex Key (Kunci L)

Sebelum PPN:
Rp379.900 - Rp1.999.900
Spesifikasi
UNSPSC27111710
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
InsulatedNo
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These L-shaped hex keys have a tip at the end of each arm that can be inserted into the hexagonal-shaped indentation in the bolt or screw and the arm is turned to rotate the fastener.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hex Key Tip Size 7/8 in Long Arm Length 8 1/4 in Short Arm Length 2 3/8 in Black Oxide Length Family Short Hex Number of Tips 2 Non-Sparking No Non-Magnetic No Tether Ready No Corrosion Resistant Yes Insulated No SAE

Ulasan Produk

Tidak ada ulasan