AMPCO Hex Key

Sebelum PPN:
Rp459.900 - Rp7.699.900
Spesifikasi
UNSPSC27111710
Corrosion ResistantYes
Driver MaterialBeryllium Copper
End ShapeHex
Fastener HoldingNo
FinishNatural
Grip StylePlain
Handle ColorBronze
Handle MaterialBeryllium Copper
Handle TypePlain
InsulatedNo
Key ShapeL
Length FamilyShort
MaterialBeryllium Copper
Non-MagneticYes
Non-SparkingYes
Number of Tips2
StandardsASTM A342; ASTM F2503; DIN 911
Tether ReadyNo
Working Angle90°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These L-shaped nonsparking hex keys won’t spark during use and can tighten and loosen fasteners in locations where flammable vapors or combustible liquids are present. They have a tip at the end of each arm.
Feature
Hex Key Tip Size 5/32 in Long Arm Length 2 1/2 in Short Arm Length 7/8 in Natural Length Family Short Hex Number of Tips 2 Non-Sparking Yes Non-Magnetic Yes Tether Ready No Corrosion Resistant Yes Insulated No SAE

Ulasan Produk

Tidak ada ulasan