WIHA Hex Key (Kunci L)

Sebelum PPN:
Rp409.900 - Rp1.199.900
Spesifikasi
UNSPSC27111710
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Handle MaterialPlastic
MaterialAlloy Steel
Non-MagneticYes
Non-SparkingNo
Number of Tips1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-shaped insulated hex keys have insulated arms to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening fasteners. The insulated arms also allow for a more secure grip when turning compared to a noninsulated arm.
Feature
Hex Key Tip Size 12 mm Long Arm Length 10 3/16 in Short Arm Length 1.63 mm Chrome Length Family Short Hex Number of Tips 1 Non-Sparking No Non-Magnetic Yes Tether Ready No Corrosion Resistant Yes Insulated Yes Metric

Ulasan Produk

Tidak ada ulasan