EGO Mesin Potong Ranting

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC27112712
Bar Length (inch)20
Battery Amperage (Ah)2.5
Battery TypeLithium-Ion
Battery Voltage (V)56
Blade TypeDouble-Sided
Charger ReplacementNo
Charging Time (minute)40
Engine56V Electric
Engine DisplacementNot Gas Powered
Included ChargerNo
Max. Cutting Diameter (inch)1
Runtime (hour)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hedge Trimmer Blade Type Single-Sided Bar Length 24 in Max Cutting Dia 1 in Engine Displacement Not Gas Powered 56V Electric Engine Lithium-Ion Battery Type Yes 38ZE12 Battery Included

Ulasan Produk

Tidak ada ulasan