CALBRITE Heavy-Wall RMC & Medium-Wall IMC Metal Conduit

Sebelum PPN:
Rp6.799.900 - Rp28.999.900
Spesifikasi
UNSPSC39121202
Conduit StyleConduit
Connection TypeThreaded
FinishPolished
Nominal Length (ft)10
Thread GenderMale
Thread TypeNPT
Wet LocationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-wall RMC metal conduit is the most durable and rugged type of metallic conduit. It has the heaviest and thickest walls, making it suitable for routing and protecting conductors in areas that could be exposed to abuse, as well as outdoors and in direct-burial applications. This conduit can also provide structural support for electrical cable, panels, and other equipment. RMC has one threaded male end and one threaded female connector. Uncoupled ends are covered by industry color-coded thread protectors, which keep them clean and sharp and aid in trade size recognition.
Feature
Metallic Conduit (RMC) Heavy-Wall 304 Stainless Steel Trade Size 2 in Inside Diameter 2.06 in Outside Diameter 2.38 in Wall Thickness 0.15 in Nominal Length 10 ft Conduit Type RMC Gray Conduit Style Conduit Full NEC Compliance UL File #E230584 UL/CUL Listed UL 6A and ANSI C80.1 Connection Type Threaded Finish Polished Max Operating Temp 1 600 Degrees F Min Operating Temp -150 Degrees F Overall Length 9 15/16 ft

Ulasan Produk

Tidak ada ulasan