APPLETON ELECTRIC Hazardous Location Sealing Fitting

Sebelum PPN:
Rp689.900 - Rp2.699.900
Spesifikasi
UNSPSC39121202
Connection TypeThreaded
StandardsCSA C22.2 No 30; UL 886
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealing fittings join pieces of RMC and IMC conduit together and can be used in vertical or horizontal orientations. They have a 25% fill and conductors should not exceed this amount of space within the fittings so they can be sealed properly. These fittings hold a seal around wire within the conduit to minimize the passage of gases and vapors, prevent the passage of flames from one electrical installation to another, restrict explosions to the sealed-off enclosure, and prevent pressure from piling up in the conduit system. They’re suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Sealing Fitting - Vertical and Horizontal Trade Size 1/2 in Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT Overall Length 3 11/16 in Iron Hazardous Location Rating Class I Division 1 and 2 Groups A B C D Class II Division 1 and 2 Groups E F G Class III Thread Gender Female Prevent Passage of Gases Vapors or Flames From One Portion of Conduit Systems to Another Silver Compatible Conduit Trade Size 1/2 in Compatible Conduit Type IMC RMC

Ulasan Produk

Tidak ada ulasan