HUBBELL KILLARK Hazardous Location Sealing Fitting

Sebelum PPN:
Rp799.900 - Rp1.099.900
Spesifikasi
UNSPSC39121202
Conduit OrientationHorizontal; Vertical
Connection TypeThreaded
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D; Class I, Zone 1, Groups IIC, IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III
PositionVertical
Seal TypeVertical and Horizontal Conduit Seal
StandardsCSA C22.2 No 30; UL 886
Thread GenderFemale to Female
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealing fittings join pieces of RMC and IMC conduit together and can be used in vertical or horizontal orientations. These fittings hold a seal around wire within the conduit to minimize the passage of gases and vapors, prevent the passage of flames from one electrical installation to another, restrict explosions to the sealed-off enclosure, and prevent pressure from piling up in the conduit system. They're suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Feature
Sealing Fitting - Vertical and Horizontal Trade Size 1/2 in Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT Overall Length 3 15/16 in Aluminum Hazardous Location Rating Class I Division 1 and 2 Groups A B C D Class I Zone 1 Groups IIC IIB IIA Class II Division 1 and 2 Groups E F G Class III Thread Gender Female to Female Used for Sealing Conduit Gray Compatible Conduit Trade Size 1/2 in Compatible Conduit Type RMC Conduit Orientation Horizontal Vertical

Ulasan Produk

Tidak ada ulasan