KILLARK Hazardous Location Sealing Fitting

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC39121202
Conduit OrientationVertical
Connection TypeThreaded
Ends - Hazardous Fittings1/2 in FNPT x 1/2 in FNPT
FinishPowder Coated
Hazardous Location RatingClass I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
MaterialAluminium
Overall Length (inch)3 5/16
PositionVertical
Seal Type25% Fill, Vertical Conduit Drain Sealing Fittings
StandardscCSAus Certified
Thread GenderFemale to Female
Thread Size (inch)1/2
Thread TypeNPT
Trade Size1/2
Turning Radius (inch)1.69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealing fittings join pieces of RMC and IMC conduit together and can be used in a vertical orientation only. They have a 25% fill and conductors should not exceed this amount of space within the fittings so they can be sealed properly. These fittings hold a seal around wire within the conduit to minimize the passage of gases and vapors, prevent the passage of flames from one electrical installation to another, restrict explosions to the sealed-off enclosure, and prevent pressure from piling up in the conduit system. They’re suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Feature
Sealing Fitting - Vertical Trade Size 1/2 in Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT Overall Length 3 5/16 in Aluminum Hazardous Location Rating Class I Division 1 and 2 Groups B C D Class II Division 1 and 2 Groups E F G Class III Thread Gender Female to Female Used In Hazardous Locations to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit Gray

Ulasan Produk

Tidak ada ulasan