THOMAS BETTS Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)

Sebelum PPN:
Rp999.900 - Rp6.399.900
Spesifikasi
UNSPSC39121202
ColorGray
Connection OrientationStraight
For use withFlexible Liquid Tight Metallic Conduit
Hazardous Location RatingClass I, Division 2Class II, Division 1 and 2Class III Division 1 and 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fittings join liquid-tight conduit to fixtures, electrical boxes, or enclosures with a straight connection. They have a split gland ring that slips onto liquid-tight conduit to form a tight seal. The other end inserts into a knockout and tightens down with a locknut. The connection stands up to wet and corrosive environments. These fittings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Liquid-Tight Conduit Fitting Insulated No Trade Size 3 in Compatible Conduit Type Flexible Liquid Tight Metallic Conduit Box Connection 3 in MNPT Iron Steel Color Gray For Use With Flexible Liquid Tight Metallic Conduit Connection Orientation Straight Mesh Material No Strain Relief Mesh Hazardous Location Rating Class I Division 2 Class II Division 1 and 2 Class III Division 1 and 2 Compatible Knockout Trade Size 3 in Connector Style Straight External Grounding Lug No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait