APPLETON ELECTRIC Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)

Sebelum PPN:
Rp2.999.900 - Rp7.999.900
Spesifikasi
UNSPSC39121719
ColorGray
Connection OrientationStraight
For use withJacketed Metal Clad Cable
Hazardous Location RatingClass I, Division 2, Groups A, B, C, DClass II, Division 1 and 2, Groups E, F, GClass III, Division 1 and 2
InsulatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fittings join liquid-tight conduit to fixtures, electrical boxes, or enclosures with a straight connection. They have a split gland ring that slips onto liquid-tight conduit to form a tight seal. The other end inserts into a knockout and tightens down with a locknut. The connection stands up to wet and corrosive environments. These fittings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Feature
Liquid-Tight Conduit Fitting Insulated No Trade Size 1 1/2 in Compatible Conduit Type Jacketed Metal Clad Cable Box Connection 1 1/2 in MNPT Nickel Plated Brass Color Gray For Use With Jacketed Metal Clad Cable Connection Orientation Straight Mesh Material No Strain Relief Mesh Hazardous Location Rating Class I Division 2 Groups A B C D Class II Division 1 and 2 Groups E F G Class III Division 1 and 2 Compatible Knockout Trade Size 1 1/2 in Conduit Fitting Type Connector

Ulasan Produk

Tidak ada ulasan