APPLETON ELECTRIC Hazardous Location Drain & Breather

Sebelum PPN:
Rp729.900
Spesifikasi
UNSPSC39121311
FinishPlain
Fitting TypeDrain
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drains and breathers prevent or release condensation in hazardous location conduit fittings, keeping conductors dry and free of moisture damage. Drains thread onto the bottoms of fittings, while breathers screw into the top.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Non-Haz Loc Drain Trade Size 1/2 in Compatible Conduit Type RMC Threaded IMC Compatible Conduit Trade Size 1/2 in Aluminum Finish Plain For Use With Threaded Conduit Conduit Fitting Type Drain Fitting Type Drain Application To Provide A Means For The Prevention And Release Of Condensation Color Silver Connection Type Threaded Standards Suitable for Class I Division 2

Ulasan Produk

Tidak ada ulasan