APPLETON ELECTRIC Hazardous Location Control Station (Kotak Kontrol)

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
UNSPSC39121104
Contact Form1NO/1NC
Contact Rating (A)10 @600V AC
Depth (inch)4.69
Height (inch)4.63
Hub StyleDead-End
IP Rating54
MountingSurface
NEMA Rating7; 9
Number of Gangs1
Number of Operators1
StandardsUL 1203; UL 508; UL 698
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Control Station Number of Gangs 1 Number of Operators 1 Contact Rating 10A @ 600V AC Hub Style Dead-End Hub Size 1/2 in Type of Operator Mushroom Head Action Maintained Contact Form 1NO/1NC Series EFDB Operator Color Red NEMA Rating 7 9 IP Rating 54 Legend Emergency Stop Mounting Surface Height 4.63 in Width 3 in Depth 4.69 in Enclosure Material Malleable Iron Body and Aluminum Cover Standards UL 1203 UL 508 UL 698

Ulasan Produk

Tidak ada ulasan