HUBBELL KILLARK Hazardous Location Conduit Flexible Coupling

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC39121202
Ends - Hazardous Fittings3/4 in FNPT x 3/4 in MNPT
Flex Length (inch)18
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
MaterialBronze
Overall Length (inch)24 1/4
Thread GenderFemale to Male
Thread Size (inch)3/4
Thread TypeNPT
Trade Size3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These couplings are flexible, so they’re ideal for areas where movement or vibration occurs, or a difficult bend is required in a conduit system. They screw onto the ends of two pieces of threaded heavy-wall RMC or medium-wall IMC metal conduit to join them together. These couplings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Haz Loc Flex Coupling Trade Size 3/4 in Flex Length 18 in Overall Length 24 1/4 in Overall Height 2 1/16 in Overall Width 2 1/16 in Bronze Hazardous Location Rating Class I Division 1 and 2 Groups A B C D Class II Division 1 and 2 Groups E F G Class III Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT Thread Gender Female to Male

Ulasan Produk

Tidak ada ulasan