HUBBELL KILLARK Hazardous Location Conduit Elbow

Sebelum PPN:
Rp559.900 - Rp1.099.900
Spesifikasi
UNSPSC39121202
Conduit Fitting TypeElbow
Connection TypeThreaded
FinishPowder Coated
For use withIMC; Threaded Conduit
Hazardous Location RatingClass I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2
Seal TypeVertical and Horizontal Conduit Sealing Fittings
ShapeHexagon; Round
Thread GenderFemale to Male
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elbows screw onto the ends of two pieces of threaded RMC or IMC conduit to join them at a 90° angle and change the direction of the run. They're suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
Feature
Elbow 90 Degrees Thread Gender Female to Male Trade Size 3/4 in Compatible Conduit Type IMC Threaded RMC Compatible Conduit Trade Size 3/4 in Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT Overall Length 2 5/8 in Overall Height 3 in Overall Width 3 in Weight 0.57 lb Iron Finish Powder Coated Hazardous Location Rating Class I Division 1 and 2 Groups C D Class II Division 1 and 2 Groups E F G Class III Division 1 and 2 BL For Use With IMC Threaded Conduit

Ulasan Produk

Tidak ada ulasan