APPLETON ELECTRIC Hazardous Location Blank Plug

Sebelum PPN:
Rp639.900 - Rp1.899.900
Spesifikasi
UNSPSC39121202
For use withIMC; Threaded Conduit
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Overall Length (inch)5/8
StandardsCSA C22.2 No. 25; CSA C22.2 No. 30; CSA Certified File 065181; UL 1203: 886; UL Listed File E34997
Thread GenderMale to Male
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blank plugs close taped holes or hubs in hazardous location conduit fittings. They're often used with sealing fittings or female fittings that aren't closed off after the conduit system is constructed. These plugs are recessed to fit snugly when threaded into the opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Blank Plugs - Haz Loc Thread Gender Male to Male Trade Size 2 in Compatible Conduit Type IMC Threaded RMC Compatible Conduit Trade Size 2 in Ends - Hazardous Fittings 2 in MNPT Overall Length 5/8 in Iron Finish Electroplated Hazardous Location Rating Class I Division 1 and 2 Groups A B C D Class II Division 1 and 2 Groups E F G Class III PLG For Use With IMC Threaded Conduit Conduit Fitting Type Plug Connection Orientation Straight Fitting Type Plug Body Style PLG

Ulasan Produk

Tidak ada ulasan