HUBBELL KILLARK Hazardous Location Blank Plug

Sebelum PPN:
Rp469.900 - Rp809.900
Spesifikasi
UNSPSC39121202
FinishElectroplated
For use withHub; Taped Hole
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D; Class I, Zones 1 and 2, Groups IIC, IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2
MaterialSteel
Overall Length (inch)1
StandardsCSA Certified File (LR11716); UL Listed File (E10514)
Thread GenderMale to Male
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blank plugs close taped holes or hubs in hazardous location conduit fittings. They're often used with sealing fittings or female fittings that aren't closed off after the conduit system is constructed. These plugs are recessed to fit snugly when threaded into the opening.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Blank Plugs - Haz Loc Thread Gender Male to Male Trade Size 1/2 in Compatible Conduit Trade Size 1/2 in Ends - Hazardous Fittings 1/2 in MNPT Overall Length 5/8 in Overall Height 4 3/4 in Overall Width 5 3/4 in Weight 0.04 lb Aluminum Finish Plain Hazardous Location Rating Class I Division 1 and 2 Groups A B C D Class I Zones 1 and 2 Groups IIC IIB IIA Class II Division 1 and 2 Groups E F G Class III Division 1 and 2 CUP For Use With Hub Taped Hole

Ulasan Produk

Tidak ada ulasan