APPLETON ELECTRIC Hazardous Location Access Fitting

Sebelum PPN:
Rp469.900 - Rp5.899.900
Spesifikasi
Hazardous LocationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These covers replace worn or damaged conduit access fitting covers or are used with fittings that don't include them. Covers screw onto the access fitting and, when used with a gasket, create a tight seal to protect the wire or cable within the fitting. Covers may be removed at any time to perform maintenance or make modifications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Covers for Conduit Access Fitting Material Aluminum For Use With Appleton FM7 Unilet Conduit Outlet Bodies Includes Screws Gasket Connection Type Screw In Accessory Type Cover Gasket Included Yes Hazardous Location Yes Hazardous Location Rating Class I Division 2 Fits Hub Size 1 1/2 in Series FM7 Standards UL Listed E2527 for Class I Division II

Ulasan Produk

Tidak ada ulasan

Halaman Terkait