HUBBELL KILLARK Hazardous Location Access Fitting

Sebelum PPN:
Rp2.299.900 - Rp3.599.900
Spesifikasi
Back TypeFlat
Body TypeConduit Outlet Body
Connection TypeThreaded
FinishPowder Coated
Hub StyleThreaded
Thread GenderFemale
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C fittings have a rectangular body and make straight connections for conduit. They have one outlet that allows access to the wire and cable inside. These fittings are suitable for joining RMC and IMC conduit in hazardous locations where flammable gases or vapors are present.
Feature
Conduit Outlet Body Overall Width 2 in Overall Height 3 in Overall Length 6 in Trade Size 3/4 in Compatible Conduit Trade Size 3/4 in Hub Size 3/4 in Aluminum X Series Back Type Flat Body Capacity 6.5 cu in Body Style C Body Type Conduit Outlet Body Color Gray Connection Orientation Straight Connection Type Threaded Finish Powder Coated Hazardous Location No Hub Style Threaded Number of Hubs 2 Shape C Special Features Easy Access Covers Integral Bushings

Ulasan Produk

Tidak ada ulasan