GE Hardwired GFCI

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC39121501
Amps (A)60
ColorGray
Enclosure Rating3R
Inlet (inch)3/4 (NPT)
MaterialPowder Coated Steel
Mounting StylePanel
PhaseSingle
Reset TypeManual
StandardsUL
Voltage (V)120/240 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power outlet panels supply power with a portable connection point. They're typically installed outdoors in recreational vehicle parks and construction sites to power vehicles and equipment that are onsite temporarily.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Spa Panel Hard Wired GFCI 60 A Amps Voltage 120/240V AC Single Phase Number of Outlets 0 Reset Type Manual Mounting Style Panel Color Gray Inlet 3/4 in NPT Enclosure Rating 3R Audible Alert No Outlet Configuration None Lead Length No Lead Material Powder Coated Steel Standards UL

Ulasan Produk

Tidak ada ulasan