LENOX Hand Seamer

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC31160000
Aluminum Gauge - Maximum (ga)18
Depth Marking (inch)1/4 increments
Grip StyleStandard Cushion
Grip and Safety LatchStandard Cushion Yes
Handle OrientationStraight
Includes Safety LatchYes
Includes TongNo
Jaw Depth (inch)1 1/2
Jaw Width (inch)3 1/4
Max. Galvanized Steel Gauge (ga)22
Max. Stainless Steel Gauge (ga)22
Mild Steel Gauge - Maximum (ga)22
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand seamers clamp their wide, deep jaws along the edges of sheet metal to form crisp bends and flat seams. Also known as straight-handle seamers, they set their jaws inline with the handle to provide a standard hold for work at waist-level or lower.
Feature
Hand Seamer Handle Orientation Straight Includes Tong No Grip Style Standard Cushion Includes Safety Latch Yes Jaw Width 3 1/4 in Jaw Depth 1 1/2 in Depth Marking 1/4 in Increments Mild Steel Gauge - Maximum 22 ga Galvanized Steel Gauge - Maximum 22 ga Stainless Steel Gauge - Maximum 22 ga Aluminum Gauge - Maximum 18 ga Number of Pieces 1

Ulasan Produk

Tidak ada ulasan