Sebelum PPN:
Rp999.900 - Rp1.199.900
Spesifikasi
UNSPSC27111508
Blade MaterialSteel
Non-SparkingNo
Replaceable BladeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pull Saw Blade Length 10 1/2 in Blade Material Steel Blade Thickness 0.024 in Features Bear Saw Blades Plated For Rust Resistance Blade Locks Securely In Handle From Rough Cuts To Fine Woodworking Interchangeable Blade Styles Match Any Task Specially Ground Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness Yet Saw Can Be Q Hand Saw Application Wood Hand Saw Product Type Utility Saw

Ulasan Produk

Tidak ada ulasan