LENOX Hand Saw

Sebelum PPN:
Rp379.900 - Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC saws use their wide, small-toothed blade to cut plastic pipe. Their enclosed handle grip keeps the user's fingers away from the blade to prevent injuries.
Feature
PVC/ABS Saw Blade Length 12 in Blade Material Steel Blade Thickness 0.035 in Blade Width 2 1/2 in Cutting Action Straight Cutting Edge Type Serrated Features Comfortable Grip Hand Saw Application Plastic Hand Saw Product Type PVC Saws

Ulasan Produk

Tidak ada ulasan