CRESCENT H.K. PORTER Hand Rebar Cutter & Bender (Pembengkok Besi Beton)

Sebelum PPN:
Rp2.699.900 - Rp4.999.900
Spesifikasi
UNSPSC27112503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manipulate your rebar to make it fit the job with these sturdy benders. Extendable for enhanced leverage, the strong indexing heads provide a secure grip for accurate bending.
Feature
Extending Rebar Bender Overall Length 21 to 35 in Overall Width 2 in Thickness 5/8 in Forged Steel Material Color Red/Black Application For #3 (3/8 in) and #4 (1/2 in) Rebar Features 14 Position Indexing Head Standards Exceeds ANSI and ASME

Ulasan Produk

Tidak ada ulasan